M4-0.70 x 100 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK
- Mfr # ZSCRW-273
- Zoro # G401010797
product price:Â
$
26.79
/pk of 25, $1.07/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4-0.70
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-273
- Zoro #
- G401010797
- UPC #
- 193005318314
- Country of Origin
- China
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 100 mm
- Drive Size
- #2
- Head Height
- 3.2 mm
- Maximum Head Height
- 3.2 mm
- Maximum Head Width
- 8 mm
- Head Width
- 8 mm
- Screw Size
- M4
- Overall Length
- 100 mm
- Recommended Hole Size
- 4.1 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4x0.70, Fastener Length 100 mm, Head Width 8 mm, Head Height 3.2 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 8 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.