Shop USA INDUSTRIALS
See all product information
Create Account
M4-0.70 x 20 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel
- Mfr # BULK-SCRW-1517
- Zoro # G309264315
product price:Â
$
0.28
/ea
Sold in multiples of 5000 for
$1,400.00
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Drive Size
T20
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 14581
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-1517
- Zoro #
- G309264315
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- ISO 14581
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 20 mm
- Drive Size
- T20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.