M4-0.70 x 50 mm Pozidriv Pan Machine Screw, Plain 316 Stainless Steel

  • Mfr # BULK-SCRW-9864

  • Zoro # G309278633


product price:  $0.51
/ea
Sold in multiples of 1500 for $765.00

Key Features

Pan Head
Pozidriv Drive
System of Measurement
Metric
Drive Size
#2
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-9864
Zoro #
G309278633
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
50 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.