M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
- Mfr # ZSCRW-23487
- Zoro # G215513507
product price:Â
$
10.19
/pk of 25, $0.41/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
12 mm
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-23487
- Zoro #
- G215513507
- UPC #
- 197666181515
- Country of Origin
- China
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 12 mm
- Drive Size
- #2
- Washer Thickness
- 1.42 mm
- Overall Length
- 12 mm
- Washer Outside Diameter
- 8.08 mm
- Maximum Head Height
- 3.7 mm
- Recommended Hole Size
- 5.1 mm
- Maximum Head Width
- 9.5 mm
- Screw Size
- 5 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ISO 7045, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 8.08 mm, Washer Thickness 1.42 mm, Maximum Head Width 9.5 mm, Maximum Head Height 3.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.