M5-0.80 x 20 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK

  • Mfr # ZSCRW-281

  • Zoro # G001010951


product price:  $12.89
/pk 50, $0.26/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-281
Zoro #
G001010951
UPC #
193005318390
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
20 mm
Drive Size
#2
Head Height
3.9 mm
Head Width
10 mm
Maximum Head Width
10 mm
Maximum Head Height
3.9 mm
Screw Size
M5
Overall Length
20 mm
Recommended Hole Size
5.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Dimensional Standards
DIN 7985
Includes Washer
Washer Not Included
Pack Size
Small
Thread Type
Coarse
Includes Nut
Nut Not Included
Thread Direction
Right Hand
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Head Width 10 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.9 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products