M5-0.80 x 60 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK

  • Mfr # ZSCRW-491

  • Zoro # G201010492


product price:  $17.19
/pk 10, $1.72/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-491
Zoro #
G201010492
UPC #
193005333539
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
60 mm
Drive Size
#2
Head Height
3.9 mm
Maximum Head Height
3.9 mm
Maximum Head Width
10 mm
Head Width
10 mm
Screw Size
M5
Overall Length
60 mm
Recommended Hole Size
5.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Thread Direction
Right Hand
Pack Size
Small
Includes Nut
Nut Not Included
Thread Type
Coarse
Dimensional Standards
DIN 7985
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Material Type
Stainless Steel
Finish Type
Plain
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 60 mm, Head Width 10 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.9 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products