
M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # ZSCRW-23489
Zoro # G815513549
product price:Â $9.25
/pk 25, $0.37/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
8 mm
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSCRW-23489
Zoro #
G815513549
UPC #
197666181539
Country of Origin
China
Dimensions
Thread Size
M5-0.80
Fastener Length
8 mm
Drive Size
#2
Washer Thickness
1.42 mm
Maximum Head Width
9.5 mm
Maximum Head Height
3.7 mm
Washer Outside Diameter
8.08 mm
Overall Length
8 mm
Recommended Hole Size
5.1 mm
Screw Size
5 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
70,000 psi
Standards
ISO 7045
Item
SEMS Machine Screw
Washer Type
Split Lock
Dimensional Standards
ISO 7045
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
1022
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ISO 7045, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 8.08 mm, Washer Thickness 1.42 mm, Maximum Head Width 9.5 mm, Maximum Head Height 3.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.