M6-1.00 x 16 mm Torx Pan Machine Screw, Plain 316 Stainless Steel

  • Mfr # BULK-SCRW-1749

  • Zoro # G809270823


product price:  $0.96
/ea
Sold in multiples of 1000 for $960.00

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Drive Size
T30
Material
316 Stainless Steel
Finish
Plain
Standards
ISO 14583
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-1749
Zoro #
G809270823
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Drive Size
T30

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
316 Stainless Steel
Finish
Plain
Standards
ISO 14583
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.