M6-1.00 x 20 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK
- Mfr # ZSCRW-498
- Zoro # G301010637
product price:Â
$
15.19
/pk of 25, $0.61/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
#3
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-498
- Zoro #
- G301010637
- UPC #
- 193005333607
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 316 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- Standards
- DIN 7985
- Item
- Machine Screw
- Pack Size
- Small
- Includes Nut
- Nut Not Included
- Thread Direction
- Right Hand
- Includes Washer
- Washer Not Included
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7985
- Material Type
- Stainless Steel
- Finish Type
- Plain
- Material Grade/Class
- 316
- Type
- Machine Screw
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 20 mm
- Drive Size
- #3
- Head Height
- 4.7 mm
- Maximum Head Width
- 12 mm
- Head Width
- 12 mm
- Maximum Head Height
- 4.7 mm
- Screw Size
- M6
- Overall Length
- 20 mm
- Recommended Hole Size
- 6.1 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 20 mm, Head Width 12 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.