M6-1.00 x 20 mm Pozidriv Pan Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-9690

  • Zoro # G309275120


product price:  $0.67
/ea
Sold in multiples of 500 for $335.00

Key Features

Pan Head
Pozidriv Drive
System of Measurement
Metric
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-9690
Zoro #
G309275120
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Drive Size
#3

Details

System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 7985
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.