M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-1156

  • Zoro # G309268603


product price:  $0.42
/ea
Sold in multiples of 1000 for $420.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-1156
Zoro #
G309268603
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Drive Size
#3

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,500 psi
Standards
JIS-B 1111
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.