M6-1.00 x 70 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-303
Zoro # G301010958
product price:Â $8.15
/pk 10, $0.82/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSCRW-303
Zoro #
G301010958
UPC #
193005323950
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Fastener Length
70 mm
Drive Size
#3
Head Height
4.7 mm
Maximum Head Height
4.7 mm
Maximum Head Width
12 mm
Head Width
12 mm
Screw Size
M6
Overall Length
70 mm
Recommended Hole Size
6.1 mm
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 70 mm, Head Width 12 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.