M6-1.00 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK

  • Mfr # ZSCRW-291

  • Zoro # G301010811


product price:  $10.25
/pk 25, $0.41/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-291
Zoro #
G301010811
UPC #
193005318499
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
8 mm
Drive Size
#3
Head Height
4.7 mm
Head Width
12 mm
Maximum Head Height
4.7 mm
Maximum Head Width
12 mm
Screw Size
M6
Overall Length
8 mm
Recommended Hole Size
6.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Pack Size
Small
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Dimensional Standards
DIN 7985
Thread Type
Coarse
Thread Direction
Right Hand
Includes Nut
Nut Not Included
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 8 mm, Head Width 12 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products