M8-1.25 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-310
Zoro # G301011238
product price:Â $9.39
/pk 10, $0.94/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M8-1.25
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSCRW-310
Zoro #
G301011238
UPC #
193005328610
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Fastener Length
25 mm
Drive Size
#4
Head Height
6.1 mm
Maximum Head Height
6.1 mm
Head Width
16 mm
Maximum Head Width
16 mm
Screw Size
M8
Overall Length
25 mm
Recommended Hole Size
8.1 mm
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8x1.25, Fastener Length 25 mm, Head Width 16 mm, Head Height 6.1 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 16 mm, Minimum Head Width Not Applicable, Maximum Head Height 6.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.