
Metal Detectable FDA BunaN ORing Dash 038 Pack of 10 10PK
Mfr # ZUSAH70MD038
Zoro # G007032933
product price:Â $36.89
/pk 10, $3.69/eaKey Features
Dash Number
38
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAH70MD038
Zoro #
G007032933
UPC #
193005227784
Country of Origin
China
Dimensions
Actual Inside Dia.
2.614"
Actual Outside Dia.
2.754"
Details
Dash Number
38
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard (70A - 80A)
Grade
Metal Detectable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.