
Metal Detectable FDA BunaN ORing Dash 139 Pack of 5 5PK
Mfr # ZUSAH70MD139
Zoro # G907033061
product price:Â $33.09
/pk 5, $6.62/eaKey Features
Dash Number
139
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAH70MD139
Zoro #
G907033061
UPC #
193005227968
Country of Origin
China
Dimensions
Actual Inside Dia.
2.175"
Actual Outside Dia.
2.381"
Details
Dash Number
139
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard (70A - 80A)
Grade
Metal Detectable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.