Shop USA INDUSTRIALS
See all product information
Create Account
Metal Detectable FDA BunaN ORing Dash 212 Pack of 5 5PK
- Mfr # ZUSAH70MD212
- Zoro # G507033133
product price:Â
$
15.65
/pk of 5, $3.13/ea
Key Features
Dash Number
212
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAH70MD212
- Zoro #
- G507033133
- UPC #
- 193005228064
- Country of Origin
- China
- Dash Number
- 212
- Cross Section Shape
- Round
- O-Ring Material Compatibility
- Buna-N
- Durometer
- 70A
- Color
- Black
- Grade
- Metal Detectable
- Durometer (Hardness) Rating
- Standard (70A - 80A)
- Temp. Range
- -40 Degrees to 250 Degrees F
Dimensions
- Actual Inside Dia.
- 0.859"
- Actual Outside Dia.
- 1.137"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.