Metal Detectable FDA BunaN ORing Dash 228 Pack of 2 2PK

  • Mfr # ZUSAH70MD228

  • Zoro # G207031743


product price:  $19.79
/pk 2, $9.90/ea

Key Features

Dash Number
228
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70MD228
Zoro #
G207031743
UPC #
193005228156
Country of Origin
China

Dimensions

Actual Inside Dia.
2.234"
Actual Outside Dia.
2.512"

Details

Dash Number
228
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Grade
Metal Detectable
Durometer (Hardness) Rating
Standard (70A - 80A)
Temp. Range
-40° to 250° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.