Mil. Spec. Cadmium Plated Alloy Steel So
- Mfr # BULK-SCRW-25885
- Zoro # G423726805
product price:Â
$
11.35
/ea
Key Features
Socket Head
Finish
Cadmium-Plated
Fastener Length
1 1/2 in
Type
Socket Head Cap Screw
Thread Size
3/8"-16
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-25885
- Zoro #
- G423726805
- UPC #
- 197666246382
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Finish
- Cadmium-Plated
- Type
- Socket Head Cap Screw
- Head Type
- Socket
- Material
- Alloy Steel
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Head Texture
- Smooth
- Color
- Silver
- Seal Material
- None
- Rockwell Hardness
- C39 to C45
- Sealing Gasket
- No
- Thread Type
- Coarse
- Thread Fit
- 3A
- Drive Type
- Socket
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Silver
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 1 1/4 in
- Head Diameter
- 0.562 in
- Head Height
- 0.375 in
- Drive Size
- 5/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Not Applicable, Finish Cadmium-Plated, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.