Shop USA INDUSTRIALS
See all product information
Create Account
Mil. Spec. Cadmium Plated Alloy Steel So
- Mfr # BULK-SCRW-25893
- Zoro # G523726347
product price:Â
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Key Features
Socket Head
Material
Alloy Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Type
Socket Head Cap Screw
Thread Size
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-25893
- Zoro #
- G523726347
- UPC #
- 197666246467
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Material
- Alloy Steel
- Head Type
- Socket
- Finish
- Cadmium-Plated
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Direction
- Right Hand
- Color
- Silver
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- C39 to C45
- Sealing Gasket
- No
- Manufacturer Location
- Made in US
- Drive Type
- Socket
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Non-Marring Tip
- No
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Silver
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1 in
- Head Height
- 0.138 in
- Minimum Thread Length
- 3/4 in
- Head Diameter
- 0.226 in
- Drive Size
- 7/64 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Not Applicable, Finish Cadmium-Plated, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.