Shop USA INDUSTRIALS
See all product information
Create Account
Mil. Spec. Cadmium Plated Alloy Steel So
- Mfr # BULK-SCRW-25901
- Zoro # G523726491
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Socket Head
Thread Size
#10-24
Finish
Cadmium-Plated
Type
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-25901
- Zoro #
- G523726491
- UPC #
- 197666246542
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Finish
- Cadmium-Plated
- Type
- Socket Head Cap Screw
- Head Type
- Socket
- Material
- Alloy Steel
- System of Measurement
- Inch
- Drive Type
- Socket
- Color
- Silver
- Non-Marring Tip
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Head Texture
- Smooth
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in US
- Resistance Properties
- Corrosion-Resistant
- Seal Material
- None
- Rockwell Hardness
- C39 to C45
- Thread Fit
- 3A
- Sealing Gasket
- No
- Shell Material
- Alloy Steel
- Wire Color
- Silver
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1 in
- Head Height
- 0.19 in
- Minimum Thread Length
- 7/8 in
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Not Applicable, Finish Cadmium-Plated, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.