Mil. Spec. Cadmium Plated Alloy Steel So
- Mfr # BULK-SCRW-25915
- Zoro # G023726335
product price:Â
$
4.39
/ea
Sold in multiples of 3 for
$13.17
Key Features
Socket Head
Thread Size
5/16"-18
System of Measurement
Inch
Material
Alloy Steel
Type
Socket Head Cap Screw
Finish
Cadmium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-25915
- Zoro #
- G023726335
- UPC #
- 197666246689
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Inch
- Head Type
- Socket
- Material
- Alloy Steel
- Type
- Socket Head Cap Screw
- Finish
- Cadmium-Plated
- Drive Type
- Socket
- Head Texture
- Smooth
- Seal Material
- None
- Non-Marring Tip
- No
- Color
- Silver
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Manufacturer Location
- Made in US
- Sealing Gasket
- No
- Rockwell Hardness
- C39 to C45
- Thread Style
- Partially Threaded
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Silver
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1/2 in
- Head Diameter
- 0.468 in
- Head Height
- 0.312 in
- Minimum Thread Length
- 1 1/8 in
- Drive Size
- 1/4 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Not Applicable, Finish Cadmium-Plated, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 1/2 in, Head Height 0.312 in, Head Diameter 0.468 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.