Shop USA INDUSTRIALS
See all product information
Create Account
Mil. Spec. Cadmium Plated Alloy Steel So
- Mfr # BULK-SCRW-25916
- Zoro # G023726496
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Socket Head
Fastener Length
3/4 in
Thread Size
5/16"-18
System of Measurement
Inch
Material
Alloy Steel
Finish
Cadmium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-25916
- Zoro #
- G023726496
- UPC #
- 197666246696
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- System of Measurement
- Inch
- Material
- Alloy Steel
- Finish
- Cadmium-Plated
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Sealing Gasket
- No
- Resistance Properties
- Corrosion-Resistant
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in US
- Head Texture
- Smooth
- Thread Style
- Partially Threaded
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Drive Type
- Socket
- Color
- Silver
- Seal Material
- None
- Rockwell Hardness
- C39 to C45
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Not Applicable, Finish Cadmium-Plated, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 3/4 in, Head Height 0.312 in, Head Diameter 0.468 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.