Military Grade MILR2765 BunaN Rubber Roll 40A 132 Thick x 36 Wide x 50 ft Long

  • Mfr # BULK-RS-H40MIL-21

  • Zoro # G507032198


product price:  $881.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
600"
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40MIL-21
Zoro #
G507032198
UPC #
193005134211
Country of Origin
China

Dimensions

Thickness
1/32"
Width
36"
Length
600"

Details

Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Durometer
40A
Standards
MIL-R-2765
Shape
Roll
Density
1.35 g/cm3
Compression Set
0.3
Tear Strength
20 N/mm
Tensile Strength
1,300 psi
Grade
Military
Texture
Smooth
Temperature Range
-30° to 250° F
Elongation
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.