Military Grade MILR3065D F2 BunaN Rubber Roll 40A 332 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-H40MIL-3

  • Zoro # G007032414


product price:  $2,745.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
720"
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40MIL-3
Zoro #
G007032414
UPC #
193005134037
Country of Origin
China

Dimensions

Thickness
3/32"
Width
36"
Length
720"

Details

Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Tensile Strength
1,200 psi
Grade
Military
Shape
Roll
Elongation
4
Compression Set
0.3
Tear Strength
20 N/mm
Texture
Smooth
Temperature Range
-30° to 250° F
Durometer
40A
Standards
MIL-R-3065 SB 410 F2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.