Military Grade MILR3065E EPDM Rubber Roll 50A 18 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-E50MIL-5

  • Zoro # G307032565


product price:  $2,869.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/8"
Width
36"
Length
720"
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E50MIL-5
Zoro #
G307032565
UPC #
193005139339
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
720"

Details

Item
Weather Resistant EPDM Rubber Sheets, Strips & Rolls
Material
EPDM
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Durometer
50A
Grade
Military
Tear Strength
20 N/mm
Elongation
4
Texture
Smooth
Standards
MIL-R-3065E, ASTM D2000 M4CA510
Tensile Strength
1,600 psi
Shape
Roll
Temperature Range
-30° to 250° F
Compression Set
0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.