Military Grade MILR6855 BunaN Rubber Roll 60A 116 Thick x 36 Wide x 50 ft Long
- Mfr # BULK-RS-H60MIL-13
- Zoro # G407032175
product price:Â
$
2,642.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16 in
Width
36 in
Length
600"
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-H60MIL-13
- Zoro #
- G407032175
- UPC #
- 193005138592
- Country of Origin
- China
Dimensions
- Thickness
- 1/16 in
- Width
- 36 in
- Length
- 600"
Details
- Item
- Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
- Material
- Buna-N
- Color
- Black
- Backing Type
- Plain
- Compression Set
- 0.3
- Grade
- Military
- Density
- 1.35 g/cm3
- Temperature Range
- -30° to 250° F
- Texture
- Smooth
- Durometer
- 60A
- Shape
- Roll
- Tensile Strength
- 2,100 psi
- Standards
- MIL-R-6855/1 Class 2 Grade 60
- Elongation
- 3
- Tear Strength
- 20 N/mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.