Military Grade MILR6855 Neoprene Rubber Roll 50A 18 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-N50MIL-17

  • Zoro # G007032469


product price:  $4,215.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/8"
Width
36"
Length
720"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50MIL-17
Zoro #
G007032469
UPC #
193005120986
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
720"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Compression Set
0.3
Temperature Range
-30° to 250° F
Shape
Roll
Durometer
50A
Density
1.35 g/cm3
Texture
Smooth
Tear Strength
20 N/mm
Tensile Strength
1,600 psi
Elongation
4
Grade
Military
Standards
MIL-R-6855 Class 2 Type 2A Grade 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.