
Military Grade MILR6855 Neoprene Rubber Roll 70A 332 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-N70MIL-16
Zoro # G107031690
product price:Â $3,469.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/32"
Width
36"
Length
720"
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-N70MIL-16
Zoro #
G107031690
UPC #
193005121396
Country of Origin
China
Dimensions
Thickness
3/32"
Width
36"
Length
720"
Details
Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Texture
Smooth
Tear Strength
20 N/mm
Compression Set
0.3
Standards
MIL-R-6855 Class 2 Type 2A Grade 70
Temperature Range
-30° to 250° F
Shape
Roll
Durometer
70A
Elongation
2.5
Density
1.35 g/cm3
Tensile Strength
1,800 psi
Grade
Military
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.