Shop USA INDUSTRIALS
See all product information
Create Account
Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 0.25" W, 120" L, 3/8" Thick, Black
- Mfr # ZUSANSRO-61
- Zoro # G907031661
product price:Â
$
14.69
/ea
Sold in multiples of 7 for
$102.83
Key Features
Shape
Strip
Material - Foam
Neoprene
Length - Foam
120"
Density
33 lbs / cu. ft.
Temp. Range (F)
-20 Degrees to 175 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANSRO-61
- Zoro #
- G907031661
- UPC #
- 193005225780
- Country of Origin
- United States
- Shape
- Strip
- Material - Foam
- Neoprene
- Density
- 33 lbs / cu. ft.
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
- Backing Type - Foam
- Acrylic Adhesive
- Firmness
- Soft (5 - 8 psi)
- Cell Type - Foam
- Open Cell
- Texture
- Textured
- Standards
- ASTM D1056 1C2
- Tensile Strength (PSI)
- Not Rated
- Grade
- Standard
- Color - Foam
- Black
- Firmness @ 25% Deflection (PSI)
- 7 psi
Dimensions
- Length - Foam
- 120"
- Width - Foam
- 0.25"
- Thickness - Foam
- 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.