Shop USA INDUSTRIALS
See all product information
Create Account
Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 1.5" W, 120" L, 3/8" Thick, Black
- Mfr # ZUSANSRO-65
- Zoro # G107033113
product price:Â
$
62.79
/ea
Sold in multiples of 2 for
$125.58
Key Features
Shape
Strip
Grade
Standard
Temp. Range (F)
-20 Degrees to 175 Degrees F
Material - Foam
Neoprene
Density
33 lbs / cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANSRO-65
- Zoro #
- G107033113
- UPC #
- 193005225827
- Country of Origin
- United States
- Shape
- Strip
- Grade
- Standard
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Material - Foam
- Neoprene
- Density
- 33 lbs / cu. ft.
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
- Firmness
- Soft (5 - 8 psi)
- Backing Type - Foam
- Acrylic Adhesive
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Texture
- Textured
- Tensile Strength (PSI)
- Not Rated
- Color - Foam
- Black
- Standards
- ASTM D1056 1C2
- Cell Type - Foam
- Open Cell
Dimensions
- Length - Foam
- 120"
- Thickness - Foam
- 3/8"
- Width - Foam
- 1.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.