Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 2" W, 120" L, 3/16" Thick, Black
- Mfr # ZUSANSRO-54
- Zoro # G207032948
product price:Â
$
48.99
/ea
Sold in multiples of 2 for
$97.98
Key Features
Shape
Strip
Standards
ASTM D1056 1C2
Grade
Standard
Tensile Strength (PSI)
Not Rated
Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANSRO-54
- Zoro #
- G207032948
- UPC #
- 193005225711
- Country of Origin
- United States
- Shape
- Strip
- Standards
- ASTM D1056 1C2
- Grade
- Standard
- Tensile Strength (PSI)
- Not Rated
- Texture
- Textured
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
- Color - Foam
- Black
- Material - Foam
- Neoprene
- Firmness
- Soft (5 - 8 psi)
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Backing Type - Foam
- Acrylic Adhesive
- Density
- 33 lbs / cu. ft.
- Cell Type - Foam
- Open Cell
Dimensions
- Width - Foam
- 2"
- Thickness - Foam
- 3/16"
- Length - Foam
- 120"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.