Shop USA INDUSTRIALS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 36" W, 288" L, 1" Thick, Black
- Mfr # ZUSANSRO-140
- Zoro # G107032291
product price:Â
$
4,111.99
/ea
Key Features
Shape
Sheet
Width - Foam
36"
Material - Foam
Neoprene
Texture
Textured
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANSRO-140
- Zoro #
- G107032291
- UPC #
- 193005237646
- Country of Origin
- United States
- Shape
- Sheet
- Material - Foam
- Neoprene
- Texture
- Textured
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
- Standards
- ASTM D1056 1C2
- Density
- 33 lbs / cu. ft.
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Color - Foam
- Black
- Cell Type - Foam
- Open Cell
- Firmness
- Soft (5 - 8 psi)
- Grade
- Standard
- Tensile Strength (PSI)
- Not Rated
Dimensions
- Width - Foam
- 36"
- Thickness - Foam
- 1"
- Length - Foam
- 288"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.