Natural Rubber Roll No Adhesive - 40A - 3/16" Thick x 36" W x 60 ft. L

  • Mfr # BULK-RS-NAT40-234

  • Zoro # G500438515


product price:  $4,479.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/16"
Width
36"
Length
60 ft.
Material
Natural Rubber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-234
Zoro #
G500438515
UPC #
193005113438
Country of Origin
China

Dimensions

Thickness
3/16"
Width
36"
Length
60 ft.

Details

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 421
Tensile Strength
3,000 psi
Texture
Smooth
Durometer
40A
Shape
Roll
Temperature Range
-45 Degrees to 200 Degrees F
Density
1.05 g/cm3
Compression Set
0.25
Thickness Tolerance
(-0.022" - +0.022")
Elongation
6
Grade
Standard
Tear Strength
22 N/mm

Description

Natural Rubber Roll No Adhesive - 40A - 3/16" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.