Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" W x 60 ft. L

  • Mfr # BULK-RS-NAT40-236

  • Zoro # G800436198


product price:  $8,679.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
3/8"
Width
36"
Length
60 ft.
Material
Natural Rubber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-236
Zoro #
G800436198
UPC #
193005113414
Country of Origin
China

Dimensions

Thickness
3/8"
Width
36"
Length
60 ft.

Details

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 421
Elongation
6
Durometer
40A
Density
1.05 g/cm3
Grade
Standard
Tensile Strength
3,000 psi
Texture
Smooth
Shape
Roll
Thickness Tolerance
(-0.035" - +0.035")
Compression Set
0.25
Temperature Range
-45 Degrees to 200 Degrees F
Tear Strength
22 N/mm

Description

Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.