Natural Rubber Sheet w Adhesive, 40A, 1/8"T x 36"W x 36"L

  • Mfr # BULK-RS-NAT40-45

  • Zoro # G2420636


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
3 ft
Rubber Material
Natural Rubber
Durometer
40 A
Thickness
1/8 in
Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-45
Zoro #
G2420636
UPC #
193005100087
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/8 in
Length
3 ft
Width
3 ft

Details

Item
Rubber Sheet
Rubber Material
Natural Rubber
Durometer
40 A
Backing Type
Adhesive
Material
Natural Rubber

Description

Natural Rubber Sheet,w/Adhesive,40A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.