.jpg)
Neoprene Foam Roll No Adhesive - 1/16" Thick x 36" Wide x 30 ft. Long
Mfr # ZUSANSR-319
Zoro # G7827329
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Material - Foam
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSANSR-319
Zoro #
G7827329
UPC #
193005242749
Country of Origin
Unknown
Dimensions
Length
30 ft.
Width
36"
Thickness
1/16"
Details
Color
Black
Shape
Roll
Material - Foam
Neoprene
Tensile Strength (PSI)
100 psi
Temp. Range
-70 Degrees to 200 Degrees F
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2C3, FMVSS-302
Density
20 lbs / cu. ft.
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
13 psi
Texture
Smooth
Firmness
Medium (9 - 13 psi)
Grade
Standard
Description
Neoprene Foam Roll No Adhesive - 1/16" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.