Neoprene Foam Roll No Adhesive - 1/32" Thick x 36" Wide x 30 ft. Long

  • Mfr # ZUSANSR-455

  • Zoro # G300437251


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Cell Type - Foam
Closed Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-455
Zoro #
G300437251
UPC #
193005067984
Country of Origin
China

Dimensions

Length
30 ft.
Width
36"
Thickness
1/32"

Details

Color
Black
Shape
Roll
Cell Type - Foam
Closed Cell
Density
20 lbs / cu. ft.
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
13 psi
Backing Type
Plain
Tensile Strength (PSI)
100 psi
Temp. Range
-70 Degrees to 200 Degrees F
Standards
ASTM D1056 2C3, FMVSS-302
Texture
Smooth
Firmness
Medium (9 - 13 psi)
Grade
Standard

Description

Neoprene Foam Roll No Adhesive - 1/32" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.