Neoprene Foam Roll No Adhesive - 3/16" Thick x 36" Wide x 30 ft. Long

  • Mfr # ZUSANSR-321

  • Zoro # G7826723


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Tensile Strength (PSI)
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-321
Zoro #
G7826723
UPC #
193005242763
Country of Origin
Unknown

Dimensions

Length
30 ft.
Width
36"
Thickness
3/16"

Details

Color
Black
Shape
Roll
Tensile Strength (PSI)
100 psi
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2C3, FMVSS-302
Density
20 lbs / cu. ft.
Material - Foam
Neoprene
Backing Type
Plain
Temp. Range
-70 Degrees to 200 Degrees F
Firmness @ 25% Deflection (PSI)
13 psi
Firmness
Medium (9 - 13 psi)
Grade
Standard
Texture
Smooth

Description

Neoprene Foam Roll No Adhesive - 3/16" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products