Zoro Homepage

Neoprene O-Ring - Dash 019, PK 100

  • Mfr # ZUSAN70019

  • Zoro # G7874524


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Dash Number
019
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAN70019
Zoro #
G7874524
UPC #
193005237981
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
13/16"
Actual Inside Dia.
0.801"
Nominal Outside Dia.
15/16"
Actual Outside Dia.
0.941"

Details

Dash Number
019
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
-30° to 250° F
Metal Detectable
No
Type
O-Ring
FDA Approved
No
Grade
Standard

Description

Neoprene O-Ring - Dash 019 - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.