Zoro Homepage

Neoprene O-Ring - Dash 108, PK 100

  • Mfr # ZUSAN70108

  • Zoro # G7872670


product price: $8.55

Key Features

Dash Number
108
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAN70108
Zoro #
G7872670
UPC #
193005238353
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
1/4"
Actual Inside Dia.
0.237"
Nominal Outside Dia.
7/16"
Actual Outside Dia.
0.443"

Details

Dash Number
108
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Type
O-Ring
Temp. Range
-30° to 250° F
Metal Detectable
No
FDA Approved
No
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

Neoprene O-Ring - Dash 108 - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.