Zoro Homepage

Neoprene O-Ring - Dash 218, PK 25

  • Mfr # ZUSAN70218

  • Zoro # G7872871


product price: $11.69

Key Features

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAN70218
Zoro #
G7872871
UPC #
193005239220
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
1-1/4"
Actual Inside Dia.
1.234"
Nominal Outside Dia.
1-1/2"
Actual Outside Dia.
1.512"

Details

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Color
Black
FDA Approved
No
Temp. Range
-30° to 250° F
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

Neoprene O-Ring - Dash 218 - Pack of 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.