Neoprene Rubber Roll - 40A - 1/4" Thick x 36" Wide x 60 ft. Long

  • Mfr # BULK-RS-N40-216

  • Zoro # G7812419


product price: $2,654.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-216
Zoro #
G7812419
UPC #
193005413910
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Length
60 ft.
Width
36"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Color
Black
Material
Neoprene
Texture
Smooth
Compression Set
0.33
Thickness Tolerance
(-0.026" - +0.026")
Shape
Roll
Density
1.50 g/cm3
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll No Adhesive - 40A - 1/4" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.