.jpg)
Neoprene Rubber Roll - 40A - 3/32" Thick x 36" Wide x 60 ft. Long
Mfr # BULK-RS-N40-213
Zoro # G7807114
product price: $976.99
/eaKey Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-N40-213
Zoro #
G7807114
UPC #
193005413880
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Length
60 ft.
Width
36"
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Material
Neoprene
Color
Black
Texture
Smooth
Density
1.50 g/cm3
Compression Set
0.33
Shape
Roll
Thickness Tolerance
(-0.013" - +0.013")
Tear Strength
20 N/mm
Description
Neoprene Rubber Roll No Adhesive - 40A - 3/32" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.