Neoprene Rubber Roll - 50A - 1/32" Thick x 36" Wide x 40 ft. Long

  • Mfr # BULK-RS-N50-692

  • Zoro # G7815919


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-692
Zoro #
G7815919
UPC #
193005931063
Country of Origin
Unknown

Dimensions

Thickness
1/32"
Length
40 ft.
Width
36"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Material
Neoprene
Color
Black
Compression Set
0.33
Texture
Smooth
Thickness Tolerance
(0.000" - +0.016")
Density
1.50 g/cm3
Shape
Roll
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 40 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.