.jpg)
Neoprene Rubber Roll - 50A - 1/4" Thick x 36" Wide x 60 ft. Long
Mfr # BULK-RS-N50-237
Zoro # G7807869
product price:Â $2,263.99
/eaKey Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N50-237
Zoro #
G7807869
UPC #
193005414078
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
60 ft.
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Material
Neoprene
Color
Black
Shape
Roll
Density
1.50 g/cm3
Texture
Smooth
Compression Set
0.33
Thickness Tolerance
(-0.026" - +0.026")
Tear Strength
20 N/mm
Description
Neoprene Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.