Neoprene Rubber Roll - 70A - 3/16" Thick x 36" Wide x 30 ft. Long

  • Mfr # BULK-RS-N70-4

  • Zoro # G7815541


product price: $674.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-4
Zoro #
G7815541
UPC #
193005096250
Country of Origin
Unknown

Dimensions

Width
36"
Length
30 ft.
Thickness
3/16"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Material
Neoprene
Color
Black
Compression Set
0.33
Texture
Smooth
Shape
Roll
Density
1.50 g/cm3
Thickness Tolerance
(-0.022" - +0.022")
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll No Adhesive - 70A - 3/16" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.