.jpg)
Neoprene Rubber Roll w Adhesive - 50A - 1/16" T x 36" W x 50 ft. L
Mfr # BULK-RS-N50-855
Zoro # G7817851
product price:Â $1,076.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N50-855
Zoro #
G7817851
UPC #
193005934392
Country of Origin
Unknown
Dimensions
Width
36"
Thickness
1/16"
Length
50 ft.
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Material
Neoprene
Color
Black
Shape
Roll
Compression Set
0.33
Density
1.50 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.011" - +0.011")
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Tear Strength
20 N/mm
Description
Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/16" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.