Neoprene Rubber Roll w Adhesive - 60A - 1/4" T x 36" W x 50 ft. L

  • Mfr # BULK-RS-N60-859

  • Zoro # G7817483


product price:  $2,339.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60-859
Zoro #
G7817483
UPC #
193005934514
Country of Origin
Unknown

Dimensions

Width
36"
Thickness
1/4"
Length
50 ft.

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 607
Grade
Standard
Color
Black
Material
Neoprene
Compression Set
0.33
Thickness Tolerance
(-0.026" - +0.026")
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Texture
Smooth
Density
1.50 g/cm3
Shape
Roll
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll with Acrylic Adhesive - 60A - 1/4" Thick x 36" Wide x 50 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.