.jpg)
Neoprene Rubber Sheet - 60A - 3/4" Thick x 18" Wide x 18" Long
Mfr # BULK-RS-N60-645
Zoro # G7819942
product price: $78.35
/ea
Sold in multiples of 2 for $156.70
Free Shipping & Returns
Key Features
Rubber Thickness
3/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N60-645
Zoro #
G7819942
UPC #
193005931841
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/4"
Rubber Width
18"
Rubber Length
18"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 607
Grade
Standard
Density
1.50 g/cm3
Compression Set
0.33
Thickness Tolerance
(-0.059" - +0.059")
Texture
Smooth
Shape
Sheet
Tear Strength
20 N/mm
Description
Neoprene Rubber Sheet No Adhesive - 60A - 3/4" Thick x 18" Wide x 18" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.